Wiremold (Legrand) 880MP2 Rectangular Floor Box | Graybar Store
Wiremold (Legrand) - Rectangular Floor Box - 880MP2
+ / - Hover over image to Zoom
Other Views

    Rectangular Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880MP2
    SKU: 25553123
    $32.05
    Checking Pricing
         
    No. of Gangs:2 to 3-Gang
    Opening:2
    Box Style:Rectangular
    Color:Black
    Size:8-1/4 x 4-1/8 x 6-3/16 in
    Depth:6-3/16 in.
    Material:PVC; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880MP2
    • Color Black
    • Size 8-1/4 x 4-1/8 x 6-3/16 in
    • Box Style Rectangular
    • Depth 6-3/16 in.
    • Materials PVC
    • No. of Gangs 2 to 3-Gang
    • Opening 2
    • Material PVC; Steel
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 880MP Rectangular Floor Box, Depth: 6-3/16 in, Opening: 2, Size: 8-1/4 x 4-1/8 x 6-3/16 in, PVC; Steel, No. of Gangs: 2; 3