Hubbell Wiring Device - Kellems SB3083W Rectangular Flat Flange | Graybar Store
Hubbell Wiring Device - Kellems - Rectangular Flat Flange - SB3083W
+ / - Hover over image to Zoom
Other Views

    Rectangular Flat Flange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SB3083W
    SKU: 22046723
    $84.07
    Checking Pricing
         
    Opening:1
    Color:Grey
    No. of Gangs:1-Gang
    Use With:Recessed Concrete Floor Boxes
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SB3083W
    • Color Grey
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Brass
    • Use With Recessed Concrete Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular Flat Flange, Brass, No. of Gangs: 1, Opening: 1