Hubbell Wiring Device - Kellems 4GAFBCVRBKC Rectangular Cover With Insert | Graybar Store
Hubbell Wiring Device - Kellems - Rectangular Cover With Insert - 4GAFBCVRBKC
+ / - Hover over image to Zoom
Other Views

    Rectangular Cover With Insert

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 4GAFBCVRBKC
    SKU: 25713394
    $150.15
    Checking Pricing
         
    Color:Black
    No. of Gangs:4
    Shape:Rectangular
    Use With:AFB4G25; AFB4G50
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 4GAFBCVRBKC
    • Color Black
    • No. of Gangs 4
    • Shape Rectangular
    • Material Aluminum
    • Use With AFB4G25; AFB4G50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular Cover With Insert, Shape: Rectangular, Aluminum, Black