Hubbell Wiring Device - Kellems HBLALUG Rectangular Cover | Graybar Store
Hubbell Wiring Device - Kellems - Rectangular Cover - HBLALUG
+ / - Hover over image to Zoom
Other Views

    Rectangular Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALUG
    SKU: 25035800
    $14.69
    Checking Pricing
         
    Height (Inches):3
    Additional Features:Cover
    Width (Inches):12
    Brand or Series:HBLALU3800; Style Line
    Dimensions:12 W x 3 H in
    Material Finish:Anodized Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALUG
    • Dimensions 12 W x 3 H in
    • Type Rectangular Style Line Raceway Cover
    • Additional Features Cover
    • Brand or Series HBLALU3800; Style Line
    • Height (Inches) 3
    • Material Finish Anodized Aluminum
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Style Line® HBLALU3800 Rectangular Cover, Anodized Aluminum; Satin, Dimensions: 12 W x 3 H in
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules