Edwards Signaling 725 Rectangular Chrome Dixie Buzzer, 6V | Graybar Store
Edwards Signaling - Rectangular Chrome Dixie Buzzer, 6V - 725
+ / - Hover over image to Zoom
Other Views

    Rectangular Chrome Dixie Buzzer, 6V

    Manufacturer: Edwards Signaling
    Manufacturer #: 725
    SKU: 88086158
    $14.75
    Checking Pricing
         
    Voltage Rating:6V
    Material Finish:Chrome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 725
    • Material Finish Chrome
    • Voltage Rating 6V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6V AC dixie buzzer,1.2 A chrome with sanp on cover.