Hubbell Wiring Device - Kellems SB3085 Rectangular Carpet Flange | Graybar Store
Hubbell Wiring Device - Kellems - Rectangular Carpet Flange - SB3085
+ / - Hover over image to Zoom
Other Views

    Rectangular Carpet Flange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SB3085
    SKU: 88318925
    $174.26
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SB3085
    • Material Finish Brass
    • No. of Gangs 3-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular Carpet Flange, Brass, No. of Gangs: 3, Opening: 1, Size: 11.31 x 6 in