Square D (Schneider Electric) 8501NR42B Rectangular 8-Pin 10A 300VAC Socket, 8501 Type RS42/RSD42 Relays, 10PK | Graybar Store
Square D (Schneider Electric) - Rectangular 8-Pin 10A 300VAC Socket, 8501 Type RS42/RSD42 Relays, 10PK - 8501NR42B
+ / - Hover over image to Zoom
Other Views

    Rectangular 8-Pin 10A 300VAC Socket, 8501 Type RS42/RSD42 Relays, 10PK

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR42B
    SKU: 92113874
    $34.71
    Checking Pricing
         
    No. of Pins:8 Rectangular-Double Tier Screw Terminal
    Amperage Rating:10
    Voltage Rating:300
    Use With:8501 Type RS42/RSD42
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR42B
    • Amperage Rating 10
    • No. of Pins 8 Rectangular-Double Tier Screw Terminal
    • Package Quantity 10
    • Use With 8501 Type RS42/RSD42
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Socket, 300V AC, 8 rectangular pins, 10A, 600V for use with 8501 Type RS42/RSD42 relays. Package of 10.