Square D (Schneider Electric) 8501NR45B Rectangular 14 Pin 10A 300V Socket for 8501 Type RS4/RSD4/RS14/RSD14/RS24/RSD24/RS34/RSD34 Relays, 10 Pack | Graybar Store
Square D (Schneider Electric) - Rectangular 14 Pin 10A 300V Socket for 8501 Type RS4/RSD4/RS14/RSD14/RS24/RSD24/RS34/RSD34 Relays, 10 Pack - 8501NR45B
+ / - Hover over image to Zoom
Other Views

    Rectangular 14 Pin 10A 300V Socket for 8501 Type RS4/RSD4/RS14/RSD14/RS24/RSD24/RS34/RSD34 Relays, 10 Pack

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR45B
    SKU: 88293098
    $34.71
    Checking Pricing
         
    No. of Pins:14 Rectangular-Double Tier Screw Terminal
    Amperage Rating:10
    Voltage Rating:300
    Use With:8501 Type RS4/RSD4/RS14/RSD14/RS24/RSD24/RS34/RSD34
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR45B
    • Amperage Rating 10
    • No. of Pins 14 Rectangular-Double Tier Screw Terminal
    • Package Quantity 10
    • Use With 8501 Type RS4/RSD4/RS14/RSD14/RS24/RSD24/RS34/RSD34
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Socket 300V AC, 14 rectangular pins, 10A, 600V, 10 pack, for use with 8501 Type RS4/RSD4/RS14/RSD14/RS24/RSD24/RS34/RSD34 relays.
    • DIN track mount or direct panel mount
    • For use with plug-in Class 8501 Type K, KA and R relays and 9050JCK timers