Thomas and Betts RB484 Rectangle Ring Terminal | Graybar Store
Thomas and Betts - Rectangle Ring Terminal - RB484
+ / - Hover over image to Zoom
Other Views

    Rectangle Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RB484
    SKU: 93197414
    $789.00
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:1000 per Pack
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB484
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® RB Rectangle Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Electro Tin-Plated, Stud Size (Inches): 6 AWG, Blue