Leviton 48900-IFR Recloseable Storage Ring, 11.5 in. | Graybar Store
Leviton - Recloseable Storage Ring, 11.5 in. - 48900-IFR
+ / - Hover over image to Zoom
Other Views

    Recloseable Storage Ring, 11.5 in.

    Manufacturer: Leviton
    Manufacturer #: 48900-IFR
    SKU: 96041256
    $31.77
    Checking Pricing
         
    No. of Holes:3
    Width (Inches):11.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 48900-IFR
    • Type Recloseable Storage Ring
    • Width (Inches) 11.5 in.
    • No. of Holes 3
    Product Overview:
    VELCRO® 48900 Recloseable Storage Ring, Width (Inches): 11.5 in, No. of Holes: 3