3M SJ3540-1INX50YD-BLACK Dual Lock™ 1 in. x 50 yd. Reclosable Fastener, Black | Graybar Store
3M - Dual Lock™ 1 in. x 50 yd. Reclosable Fastener, Black - SJ3540-1INX50YD-BLACK
+ / - Hover over image to Zoom
Other Views

    Dual Lock™ 1 in. x 50 yd. Reclosable Fastener, Black

    Manufacturer: 3M
    Manufacturer #: SJ3540-1INX50YD-BLACK
    SKU: 25617953
    $297.00
    Checking Pricing
         
    Color:Black
    Packaging:2 per Pack
    Length:50 yd.
    Use With:Wall Headliner Attachment; Wall Panel Attachment
    Width (Inches):1 in.
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SJ3540-1INX50YD-BLACK
    • Color Black
    • Diameter (Inches) 1 in.
    • Length 50 yd.
    • Materials Rubber (Adhesive Backed); White Polyolefin (Primary Liner)
    Product Overview:
    Dual Lock™ Reclosable Fastener, Packaging: 2 Per Pack, Rubber (Adhesive Backed); White Polyolefin (Primary Liner), Diameter (Inches): 1 in, Black