Greenlee 353-624 Saw Blade, Reciprocating, Metal Cutting, 24 TPI, 6 in. L | Graybar Store
Greenlee - Saw Blade, Reciprocating, Metal Cutting, 24 TPI, 6 in. L - 353-624
+ / - Hover over image to Zoom
Other Views

    Saw Blade, Reciprocating, Metal Cutting, 24 TPI, 6 in. L

    Manufacturer: Greenlee
    Manufacturer #: 353-624
    SKU: 99880251
    $17.07
    Checking Pricing
         
    Teeth Per Inch:24 TPI
    Overall Length (Inches):6
    Packaging:5 Per Pack
    Thickness (Inches):0.35
    Width (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-624
    • Type Reciprocating
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.35
    Product Overview:
    6-inch reciprocating saw blade for cutting thin metal less than 1/8 inch thick
    • Progressive-pitch reciprocating saw blades cut metal quickly and easily
    • Bi-metal construction provides maximum flexibility and break resistance
    • Long lasting sharpness
    • For metal cutting applications
    • Exclusive plunge tip makes starting cuts faster and easier