L. H. Dottie R814B7 Reciprocating Saw Blade | Graybar Store
L. H. Dottie - Reciprocating Saw Blade - R814B7
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade

    Manufacturer: L. H. Dottie
    Manufacturer #: R814B7
    SKU: 92110789
    $27.15
    Checking Pricing
         
    Tool Application:General Wood, Nail-Embedded Wood
    Overall Length (Inches):8
    Width (Inches):3/4 in.
    Thickness (Inches):0.050
    Teeth Per Inch:14 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R814B7
    • Materials Bi-Metal
    • Overall Length (Inches) 8
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.050
    Product Overview:
    Dottie L H Company R814B7 PC 6450 Reciprocating Blade, 8 IN Length, 3/4 IN Width, 0.035 IN Thickness, 14 TPI, Bi-Metal, For General Rough-in, Metal Cutting And Nail-Embedded Wood