L. H. Dottie R656BS Reciprocating Saw Blade | Graybar Store
L. H. Dottie - Reciprocating Saw Blade - R656BS
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade

    Manufacturer: L. H. Dottie
    Manufacturer #: R656BS
    SKU: 91018324
    $25.05
    Checking Pricing
         
    Tool Application:General Wood, Nail-Embedded Wood
    Overall Length (Inches):6
    Width (Inches):3/4 in.
    Thickness (Inches):0.050
    Teeth Per Inch:6 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R656BS
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.050
    • Tool Application General Wood, Nail-Embedded Wood
    • Width (Inches) 3/4 in.
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Blade, Taper Back, Blade 6 L x 3/4 W x 0.05 Inch Thick, 6 TPI, Heat Treated Tempered Bi-Metal Material, Cut Material Non-Metal, Dottie Brand, Tooth Hardness 65 to 67 RC, 5 Per Pouch, Shank Size 1/2 Inch