L. H. Dottie R418B Reciprocating Saw Blade | Graybar Store
L. H. Dottie - Reciprocating Saw Blade - R418B
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade

    Manufacturer: L. H. Dottie
    Manufacturer #: R418B
    SKU: 91018320
    $14.20
    Checking Pricing
         
    Tool Application:18 Gauge Metal up to 1/8 Inch Thick
    Overall Length (Inches):4
    Width (Inches):5/8 in.
    Thickness (Inches):0.035
    Teeth Per Inch:18 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R418B
    • Materials Bi-Metal
    • Overall Length (Inches) 4
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.035
    • Tool Application 18 Gauge Metal up to 1/8 Inch Thick
    • Width (Inches) 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Blade, Straight Back, Blade 5/8 W x 4 L x 0.035 Inch Thick, 18 TPI, Heat Treated Tempered Bi-Metal Material, Cut Material Metal, Dottie Brand, Tooth Hardness 65 to 67 RC, Cut Material Thickness 18 Gauge to 1/8 Inch, Shank Size 1/2 Inch