L. H. Dottie R618B7 Reciprocating Saw Blade | Graybar Store
L. H. Dottie - Reciprocating Saw Blade - R618B7
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade

    Manufacturer: L. H. Dottie
    Manufacturer #: R618B7
    SKU: 25418520
    $19.30
    Checking Pricing
         
    Tool Application:Heavy Gauge Metal, 1/8 Inch Thick and Above
    Overall Length (Inches):6
    Width (Inches):3/4 in.
    Thickness (Inches):0.035
    Teeth Per Inch:18 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R618B7
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.035
    Product Overview:
    Dottie L H Company R618B7 PC 6450 Reciprocating Blade, 6 IN Length, 3/4 IN Width, 0.035 IN Thickness, 18 TPI, Bi-Metal, For Heavy Gauge Metal That Is 18 GA - 1/8 IN Thick