L. H. Dottie R610B7 Reciprocating Saw Blade | Graybar Store
L. H. Dottie - Reciprocating Saw Blade - R610B7
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade

    Manufacturer: L. H. Dottie
    Manufacturer #: R610B7
    SKU: 25418519
    $19.30
    Checking Pricing
         
    Tool Application:Nail-Embedded Wood, Non-Ferrous Metal
    Overall Length (Inches):6
    Width (Inches):3/4 in.
    Thickness (Inches):0.035
    Teeth Per Inch:10 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R610B7
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.035
    • Tool Application Nail-Embedded Wood, Non-Ferrous Metal
    • Width (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bi-Metal Reciprocating Blades, 10 TPI, 3/4 x 6 Inch, For Nail-Embedded Wood, Non-Ferrous Metal