DeWalt DW4813B Reciprocating Metal Cutting Saw Blades | Graybar Store
DeWalt - Reciprocating Metal Cutting Saw Blades - DW4813B
+ / - Hover over image to Zoom
Other Views

    Reciprocating Metal Cutting Saw Blades

    Manufacturer: DeWalt
    Manufacturer #: DW4813B
    SKU: 25475391
    $207.00
    Checking Pricing
         
    Teeth Per Inch:24 TPI
    Overall Length (Inches):6
    Packaging:Bulk
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW4813B
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 24 TPI
    • For Use With Metal
    • Packaging Bulk
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DEWALT; Reciprocating Saw Blade; Z; Length: 6 IN; Teeth Per Inch: 24 TPI; Package: 100; Blade Type: Straight Back; Material: Bi-Metal