DeWalt DW4838 Reciprocating Metal Cutting Saw Blades | Graybar Store
DeWalt - Reciprocating Metal Cutting Saw Blades - DW4838
+ / - Hover over image to Zoom
Other Views

    Reciprocating Metal Cutting Saw Blades

    Manufacturer: DeWalt
    Manufacturer #: DW4838
    SKU: 25092276
    $126.30
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):12
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW4838
    • Materials Bi-Metal
    • Overall Length (Inches) 12
    • Teeth Per Inch 18 TPI
    • For Use With Metal
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Saw Blade, Straight Back, Universal Shank Type, Constant, Hook Shape Teeth, 12 Inch Blade Length, 14 Teeth Per Inch, HSS Teeth, Bi-Metal Body Material, Cut Material Metal, Non-Metal, 5 Per Pack, Shank Size 1/2 Inch