DeWalt DW4821 Reciprocating Metal Cutting Saw Blades | Graybar Store
DeWalt - Reciprocating Metal Cutting Saw Blades - DW4821
+ / - Hover over image to Zoom
Other Views

    Reciprocating Metal Cutting Saw Blades

    Manufacturer: DeWalt
    Manufacturer #: DW4821
    SKU: 22082754
    $93.15
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):8
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW4821
    • Materials Bi-Metal
    • Overall Length (Inches) 8
    • Teeth Per Inch 18 TPI
    • For Use With Metal
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Saw Blade, Type Reciprocating, Straight, Material Bi-Metal, Blade Size 8 Inch L, Teeth Per Inch 18, No. of Pieces 5