DeWalt DW4813 Reciprocating Metal Cutting Saw Blades | Graybar Store
DeWalt - Reciprocating Metal Cutting Saw Blades - DW4813
+ / - Hover over image to Zoom
Other Views

    Reciprocating Metal Cutting Saw Blades

    Manufacturer: DeWalt
    Manufacturer #: DW4813
    SKU: 22067313
    $67.40
    Checking Pricing
         
    Teeth Per Inch:24 TPI
    Overall Length (Inches):6
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW4813
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 24 TPI
    • For Use With Metal
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Saw Blade, Straight Back, Universal Shank Type, Constant, Hook Shape Teeth, 6 Inch Blade L, 24 TPI, HSS Teeth, Bi-Metal Body, Cuts Metal, Non-Metal, 5 Per Pack, Shank Size 1/2 Inch, Cuts 18 Gauge For Non-Metal