Altronix BT124 Lead Acid Rechargable Battery | Graybar Store
Altronix - Lead Acid Rechargable Battery - BT124
+ / - Hover over image to Zoom
Other Views

    Lead Acid Rechargable Battery

    Manufacturer: Altronix
    Manufacturer #: BT124
    SKU: 22119426
    $32.70
    Checking Pricing
         
    Battery Type:Rechargeable Battery
    Color:Black
    Size:3.5 W x 2.76 D x 4 H in
    Tool Application:Access; Commercial; Fire Applications; Security; Surveillance
    Amps:4.5 (Battry) Ah
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # BT124
    • Color Black
    • Size 3.5 W x 2.76 D x 4 H in
    • Voltage (Volts) 12
    • Amps 4.5 (Battry) Ah
    • Battery Type Rechargeable Battery
    • Tool Application Access; Commercial; Fire Applications; Security; Surveillance
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rechargeable Battery, Battery Type: Rechargeable Battery, Tool Application: Access; Commercial; Fire Applications; Security; Surveillance, Voltage (Volts): 12 V DC, Color: Black