Lithonia Lighting ELR2 Recessed Unit | Graybar Store
Lithonia Lighting - Recessed Unit - ELR2
+ / - Hover over image to Zoom
Other Views

    Recessed Unit

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELR2
    SKU: 88163108
    $168.26
    Checking Pricing
         
    Output Voltage:6 V
    Additional Features:Lamp Head; Self-Contained
    Voltage Rating:120 to 277 V AC
    Color:White
    Battery Type:Lead-Calcium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELR2
    • Color White
    • Additional Features Lamp Head; Self-Contained
    • Battery Type Lead-Calcium
    • Lamp Type LED
    • Output Voltage 6 V
    • Watts at 90 Minutes 16 W
    • Voltage Rating 120 to 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ELR Recessed Unit, Battery Type: Lead-Calcium, White, Lamp Type: LED, Voltage Rating: 120 to 277 V AC, Output Voltage: 6 V