Arlington TVBS613 Recessed Steel TV BOX™, 4-Gang, White Trim Plate | Graybar Store
Arlington - Recessed Steel TV BOX™, 4-Gang, White Trim Plate - TVBS613
+ / - Hover over image to Zoom
Other Views

    Recessed Steel TV BOX™, 4-Gang, White Trim Plate

    Manufacturer: Arlington
    Manufacturer #: TVBS613
    SKU: 25243857
    $49.75
    Checking Pricing
         
    No. of Gangs:4-Gang
    Size (Inches):17.0 W x 7.0 H
    Depth (Inches):3.848
    Additional Features:White Non-Metallic Trim Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVBS613
    • Additional Features White Non-Metallic Trim Plate
    • Depth (Inches) 3.848
    • Materials Steel
    • No. of Gangs 4-Gang
    • Size (Inches) 17.0 W x 7.0 H
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel recessed 4-gang steel box with white non-metallic trim plate for use on new or existing construction.