Arlington TVBS507 Recessed Steel TV BOX™, 3-Gang, White Trim Plate | Graybar Store
Arlington - Recessed Steel TV BOX™, 3-Gang, White Trim Plate - TVBS507
+ / - Hover over image to Zoom
Other Views

    Recessed Steel TV BOX™, 3-Gang, White Trim Plate

    Manufacturer: Arlington
    Manufacturer #: TVBS507
    SKU: 25564574
    $43.46
    Checking Pricing
         
    No. of Gangs:3-Gang
    Size (Inches):7.930 W x 6.818 H
    Depth (Inches):3.937
    Additional Features:White Non-Metallic Trim Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVBS507
    • Additional Features White Non-Metallic Trim Plate
    • Depth (Inches) 3.937
    • Materials Steel
    • No. of Gangs 3-Gang
    • Size (Inches) 7.930 W x 6.818 H
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel recessed 3-gang steel box with white non-metallic trim plate for use on new or existing construction.