Arlington TVBS505 Recessed Steel TV BOX™, 2-Gang, White Trim Plate | Graybar Store
Arlington - Recessed Steel TV BOX™, 2-Gang, White Trim Plate - TVBS505
+ / - Hover over image to Zoom
Other Views

    Recessed Steel TV BOX™, 2-Gang, White Trim Plate

    Manufacturer: Arlington
    Manufacturer #: TVBS505
    SKU: 25435554
    $32.06
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size (Inches):6.698 W x 6.818 H
    Depth (Inches):3.937
    Additional Features:White Non-Metallic Trim Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVBS505
    • Additional Features White Non-Metallic Trim Plate
    • Depth (Inches) 3.937
    • Materials Steel
    • No. of Gangs 2-Gang
    • Size (Inches) 6.698 W x 6.818 H
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel recessed 2-gang steel box with white non-metallic trim plate for use on new or existing construction.