Thomas and Betts 665-AV2 Recessed Service | Graybar Store
Thomas and Betts - Recessed Service - 665-AV2
+ / - Hover over image to Zoom
Other Views

    Recessed Service

    Manufacturer: Thomas and Betts
    Manufacturer #: 665-AV2
    SKU: 25651523
    $226.86
    Checking Pricing
         
    Bottom Knockouts (Inches):3/4, 1-1/4 and 2 in.
    No. of Gangs:4
    Side Knockouts (Inches):(4) 2 in; (8) 1-1/4 in; (8) 3/4 in
    Depth:4-1/2 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 665-AV2
    • Bottom Knockouts (Inches) 3/4, 1-1/4 and 2 in.
    • Depth 4-1/2 in.
    • No. of Gangs 4
    Product Overview:
    Steel City® Recessed Service, Side Knockouts (Inches): (4) 2 in; (8) 1-1/4 in; (8) 3/4 in, Depth: 4-1/2 in, No. of Gangs: 4, Steel