Valcom V-5330215 Recessed Round Speaker, 70 volt | Graybar Store
Valcom - Recessed Round Speaker, 70 volt - V-5330215
+ / - Hover over image to Zoom
Other Views

    Recessed Round Speaker, 70 volt

    Manufacturer: Valcom
    Manufacturer #: V-5330215
    SKU: 99517304
    $73.49
    Checking Pricing
         
    Dimensions:12.875 in.W x 3 in.D ( 0 cm x 32.7025 cm x 7.62 cm)
    Color / Finish:White Enamel Finish Grille
    Voltage (Volts):70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-5330215
    • Dimensions 12.875 in.W x 3 in.D ( 0 cm x 32.7025 cm x 7.62 cm)
    • Voltage (Volts) 70
    • Color / Finish White Enamel Finish Grille
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush mount ceiling speaker with round grille, 70 Volt.