Leviton 689-E Recessed Receptacle, Duplex, 15A 125V, 2P3W, 1 Gang, Black Nylon | Graybar Store
Leviton - Recessed Receptacle, Duplex, 15A 125V, 2P3W, 1 Gang, Black Nylon - 689-E
+ / - Hover over image to Zoom
Other Views

    Recessed Receptacle, Duplex, 15A 125V, 2P3W, 1 Gang, Black Nylon

    Manufacturer: Leviton
    Manufacturer #: 689-E
    SKU: 25122014
    $19.89
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125V
    Amperage:15A
    Color:Black
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 689-E
    • Color Black
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin CN - China
    Product Overview:
    Residential Grade black nylon 15A 125V 2P3W NEMA 5 15R recessed single gang duplex receptacle with screws mounted to housing.
    Leviton's recessed devices offer flawless, flush-mounted installation that's unobtrusive behind today's TVs, monitors and entertainment centers.