Wiremold (Legrand) 8STCP Recessed Prewired Surface Style Poke-Thru Assembly | Graybar Store
Wiremold (Legrand) - Recessed Prewired Surface Style Poke-Thru Assembly - 8STCP
+ / - Hover over image to Zoom
Other Views

    Recessed Prewired Surface Style Poke-Thru Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 8STCP
    SKU: 25654330
    $549.31
    Checking Pricing
         
    Size:16-1/4 in
    No. of Gangs:1-Gang
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 8STCP
    • Size 16-1/4 in
    • No. of Gangs 1-Gang
    • Shape Round
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution Recessed Prewired Surface Style Poke-Thru Assembly, Round, Size: 16-1/4 in, No. of Gangs: 1