Wiremold (Legrand) 6STCP Recessed Prewired Poke-Thru Stem Assembly | Graybar Store
Wiremold (Legrand) - Recessed Prewired Poke-Thru Stem Assembly - 6STCP
+ / - Hover over image to Zoom
Other Views

    Recessed Prewired Poke-Thru Stem Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6STCP
    SKU: 25565651
    $362.43
    Checking Pricing
         
    Size:16-1/4 in
    No. of Gangs:1-Gang
    Shape:Round
    Use With:6CT2 Style Covers; 6CTC2 Style Covers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6STCP
    • Size 16-1/4 in
    • No. of Gangs 1-Gang
    • Shape Round
    • Use With 6CT2 Style Covers; 6CTC2 Style Covers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution 6 Recessed Prewired Poke-Thru Stem Assembly, Round, Size: 16-1/4 in, No. of Gangs: 1