Cooper Lighting (Eaton) 2GR8-232A-UNV-EB81-U Recessed Low Profile Lensed 2x4 Troffer, 32W, 2 Lamp | Graybar Store
Cooper Lighting (Eaton) - Recessed Low Profile Lensed 2x4 Troffer, 32W, 2 Lamp - 2GR8-232A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Recessed Low Profile Lensed 2x4 Troffer, 32W, 2 Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2GR8-232A-UNV-EB81-U
    SKU: 99575262
    $64.28
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2GR8-232A-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2
    • Series GR8
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General purpose 32W, 2 lamp, 2x4 static lensed troffer, CEE Listed electronic ballast, T8.