GE Lighting BR220A2AVWHTE Recessed LED Troffer | Graybar Store
GE Lighting - Recessed LED Troffer - BR220A2AVWHTE
+ / - Hover over image to Zoom
Other Views

    Recessed LED Troffer

    Manufacturer: GE Lighting
    Manufacturer #: BR220A2AVWHTE
    SKU: 25653809
    $132.38
    Checking Pricing
         
    Additional Features:Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:37 W
    Color Temperature (Kelvin):3500 K
    Lumens:3325
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # BR220A2AVWHTE
    • Color White
    • Additional Features Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    • Brand Lumination
    • Color Temperature (Kelvin) 3500 K
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type LED
    • Lamp Watts 37 W
    • Lumens 3325
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Lumination™ BR22 Recessed LED Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 37 W