GE Lighting BR240A3AVWHTE Recessed LED Troffer | Graybar Store
GE Lighting - Recessed LED Troffer - BR240A3AVWHTE
+ / - Hover over image to Zoom
Other Views

    Recessed LED Troffer

    Manufacturer: GE Lighting
    Manufacturer #: BR240A3AVWHTE
    SKU: 25649554
    $161.80
    Checking Pricing
         
    Additional Features:Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:49 W
    Lumen Output:5000 Lumens
    Color Temperature (Kelvin):4000 K
    Fixture Size (feet):2 x 4 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # BR240A3AVWHTE
    • Color White
    • Additional Features Designed to Easily Install in T-Grid Drop Ceiling Systems; LED Driver and Light Engine Accessible from below the Ceiling;
    • Brand Lumination
    • Color Temperature (Kelvin) 4000 K
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type LED
    • Lamp Watts 49 W
    • Lumen Output 5000 Lumens
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Lumination™ BR24 Recessed LED Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 49 W