GE Lighting BT-22-0-A3-A-V-WHTES Recessed LED Luminaire Troffer | Graybar Store
GE Lighting - Recessed LED Luminaire Troffer - BT-22-0-A3-A-V-WHTES
+ / - Hover over image to Zoom
Other Views

    Recessed LED Luminaire Troffer

    Manufacturer: GE Lighting
    Manufacturer #: BT-22-0-A3-A-V-WHTES
    SKU: 25725787
    $114.64
    Checking Pricing
         
    Additional Features:Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:34 W
    Lumen Output:3500 Lumens
    Color Temperature (Kelvin):4000 K
    Fixture Size (feet):2 x 2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # BT-22-0-A3-A-V-WHTES
    • Color White
    • Additional Features Appears Frameless; Evenly Fills the T-grid Space; Thin 3.5 in Profile; Uniform Light Distribution Across the face of the
    • Brand Lumination
    • Color Temperature (Kelvin) 4000 K
    • Fixture Size (feet) 2 x 2 ft
    • Lamp Type LED
    • Lamp Watts 34 W
    • Lumen Output 3500 Lumens
    • Voltage Rating 120 to 277 V
    Product Overview:
    Lumination™ BT22 Recessed LED Luminaire Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 34 W