Lithonia Lighting 2FSL4 40L EZ1 LP835 Recessed LED Luminaire | Graybar Store
Lithonia Lighting - Recessed LED Luminaire - 2FSL4 40L EZ1 LP835
+ / - Hover over image to Zoom
Other Views

    Recessed LED Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2FSL4 40L EZ1 LP835
    SKU: 25640753
    $225.14
    Checking Pricing
         
    Additional Features:Certain Airborne Contaminants Can Diminish Integrity Of Acrylic; Design Flexibility And Optimum Energy Savings; Multiple
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:39.4 W
    Lumen Output:4000 Lumens
    Color Temperature (Kelvin):3500 K
    Lumens:4247
    Fixture Size (feet):2 x 4 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2FSL4 40L EZ1 LP835
    • Color White
    • Additional Features Certain Airborne Contaminants Can Diminish Integrity Of Acrylic; Design Flexibility And Optimum Energy Savings; Multiple
    • Color Temperature (Kelvin) 3500 K
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type LED
    • Lamp Watts 39.4 W
    • Lumen Output 4000 Lumens
    • Lumens 4247
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FS Recessed LED Luminaire, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 39.4 W