Wiremold (Legrand) RFB11 Recessed Floor Box | Graybar Store
Wiremold (Legrand) - Recessed Floor Box - RFB11
+ / - Hover over image to Zoom
Other Views

    Recessed Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB11
    SKU: 22108812
    $191.79
    Checking Pricing
         
    Opening:1
    Bottom Knockouts (Inches):3/4 to 2 in.
    Additional Features:TopGuard Protection; Two Large Cable Egress Areas; UL Listed
    No. of Gangs:11
    Side Knockouts (Inches):3/4 to 2 in
    Depth:6-1/8 in.
    Material:Steel
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB11
    • Additional Features TopGuard Protection; Two Large Cable Egress Areas; UL Listed
    • Bottom Knockouts (Inches) 3/4 to 2 in.
    • Cover Style Metal
    • Depth 6-1/8 in.
    • No. of Gangs 11
    • Opening 1
    • Side Knockouts (Inches) 3/4 to 2 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RFB Recessed Floor Box, Side Knockouts (Inches): 3/4 to 2 in, Depth: 6-1/8 in, No. of Gangs: 11, Steel, Cover Style: Metal