Hubbell Wiring Device - Kellems S1R4PTNKL Recessed Fire-Rated Poke-Through | Graybar Store
Hubbell Wiring Device - Kellems - Recessed Fire-Rated Poke-Through - S1R4PTNKL
+ / - Hover over image to Zoom
Other Views

    Recessed Fire-Rated Poke-Through

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R4PTNKL
    SKU: 25647294
    $516.83
    Checking Pricing
         
    Color:Satin
    Core Size (Inches):4 in.
    Material Finish:Nickel Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R4PTNKL
    • Color Satin
    • Core Size (Inches) 4 in.
    • Material Finish Nickel Plated
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Recessed Fire-Rated Poke-Through, Core Size (Inches): 4 in, Satin
    (5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors