Leviton 47617-REB Recessed Entertainment Box, Plastic, White, 7.2 in. H x 8 in. W, 3 Device Openings, Cover Plate Included | Graybar Store
Leviton - Recessed Entertainment Box, Plastic, White, 7.2 in. H x 8 in. W, 3 Device Openings, Cover Plate Included - 47617-REB
+ / - Hover over image to Zoom
Other Views

    Recessed Entertainment Box, Plastic, White, 7.2 in. H x 8 in. W, 3 Device Openings, Cover Plate Included

    Manufacturer: Leviton
    Manufacturer #: 47617-REB
    SKU: 25061761
    $34.39
    Checking Pricing
         
    Construction:New
    Color:White
    Size:8 W x 7.2 H in
    Use With:New (Stud-Mount) and Retrofit (Wall-Mount) Construction Applications
    Mounting Type:Wall Mount
    Knockouts:Cover Plate (1); Device Openings (3)
    Material:ABS Molded Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47617-REB
    • Color White
    • Construction New
    • Size 8 W x 7.2 H in
    • Knockouts Cover Plate (1); Device Openings (3)
    • Mounting Type Wall Mount
    • Material ABS Molded Plastic
    • Use With New (Stud-Mount) and Retrofit (Wall-Mount) Construction Applications
    • Country of Origin MX - Mexico
    Product Overview:
    Recessed Entertainment Box, ABS Molded Plastic, White, Size: 8 W x 7.2 H in, Mounting Type: Wall Mount