Hubbell Wiring Device - Kellems Recessed Cover, 6 in. Fire Rated Poke-Through | Graybar Store
Hubbell Wiring Device - Kellems - Recessed Cover, 6 in. Fire Rated Poke-Through
+ / - Hover over image to Zoom
Other Views

    Recessed Cover, 6 in. Fire Rated Poke-Through

    Manufacturer: Hubbell Wiring Device - Kellems
         

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Use With
    Material
    Color
    Price
    S1R6CVRALU
    25448619
    6 in
    Fire-Rated Poke-Thru Cover
    Aluminum
    $
    379
    .11
    /
    EA
    25448619
    Size
    6 in
    Use With
    Fire-Rated Poke-Thru Cover
    Material
    Aluminum
    Color
    $
    379
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S1R6CVRBLK
    25448620
    6 in
    Fire-Rated Poke-Thru Cover
    Aluminum
    Black
    $
    379
    .11
    /
    EA
    25448620
    Size
    6 in
    Use With
    Fire-Rated Poke-Thru Cover
    Material
    Aluminum
    Color
    Black
    $
    379
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25448619 SKU, 25448619 ANALYTICS...
    Material
    Aluminum
    Color
    Price
    $
    379
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25448620 SKU, 25448620 ANALYTICS...
    Material
    Aluminum
    Color
    Black
    Price
    $
    379
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available