Hubbell Wiring Device - Kellems S1R6CVRALU Recessed Cover | Graybar Store
Hubbell Wiring Device - Kellems - Recessed Cover - S1R6CVRALU
+ / - Hover over image to Zoom
Other Views

    Recessed Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6CVRALU
    SKU: 25448619
    $379.11
    Checking Pricing
         
    Size:6 in
    Use With:Fire-Rated Poke-Thru Cover
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6CVRALU
    • Size 6 in
    • Material Aluminum
    • Use With Fire-Rated Poke-Thru Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1R6 Recessed Cover, Size: 6 in, Aluminum