Leviton - Recessed Angled Cable Management Bar - 4W006-AMB
+ / - Hover over image to Zoom
Other Views

Recessed Angled Cable Management Bar

Manufacturer: Leviton
Manufacturer #: 4W006-AMB
SKU: 25030480
$59.45
Checking Pricing
     
Height (Inches):1.72 in.
Width (Inches):19 in.
Depth (Inches):3.62
Material:Steel
Color:Black
Mount Type:1 RU Rack
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 4W006-AMB
  • Color Black
  • Depth (Inches) 3.62
  • Height (Inches) 1.72 in.
  • Mount Type 1 RU Rack
  • Width (Inches) 19 in.
  • Material Steel
Product Overview:
Recessed Angled Cable Management Bar, rear (4 hook and loop fasteners included)