Progress Lighting P8066-28 Recessed 6 in. Step Baffle, IC/Non-IC, Single Vertical Lamp, CFL | Graybar Store
Progress Lighting - Recessed 6 in. Step Baffle, IC/Non-IC, Single Vertical Lamp, CFL - P8066-28
+ / - Hover over image to Zoom
Other Views

    Recessed 6 in. Step Baffle, IC/Non-IC, Single Vertical Lamp, CFL

    Manufacturer: Progress Lighting
    Manufacturer #: P8066-28
    SKU: 96066680
    $15.49
    Checking Pricing
         
    Color:White
    Use With:Recessed Lighting
    Lumens:860
    Outer Diameter:7-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P8066-28
    • Color White
    • Fixture Type 6 in Housing
    • Lamp Type A19 40W (Non-IC); BR30 65W (IC); BR40 120W
    • Lumens 860
    • Outer Diameter 7-3/4 in
    • Use With Recessed Lighting
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Stepped Baffle, Fixture Type: 6 in Housing, Lamp Type: A19 40W (Non-IC); BR30 65W (IC); BR40 120W (Non-IC); Incandescent; PAR30 75W (IC); PAR38 150W (Non-IC), White, Outer Diameter: 7-3/4 in