Hubbell Wiring Device - Kellems Recessed 6-Gang Concrete Floor Boxes | Graybar Store
Hubbell Wiring Device - Kellems - Recessed 6-Gang Concrete Floor Boxes
+ / - Hover over image to Zoom
Other Views

    Recessed 6-Gang Concrete Floor Boxes

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Recessed concrete floor boxes are furnished with removable non-metallic chamber plugs for internal wire routing between chambers.

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 1 items found )
    Bottom Knockouts (Inches):None
    No. of Gangs:6-Gang
    Side Knockouts (Inches):(6) 3/4; (6) 1-1/4
    Box Depth (Inches):3-1/4 in.
    Cover Style:Concrete
    Mfg Part #
    SKU
    Bottom Knockouts (Inches)
    No. of Gangs
    Side Knockouts (Inches)
    Box Depth (Inches)
    Cover Style
    Price
    LCFBCA
    22075695
    None
    6-Gang
    (6) 3/4; (6) 1-1/4
    3-1/4 in.
    Concrete
    $
    311
    .55
    /
    EA
    22075695
    Bottom Knockouts (Inches)
    None
    No. of Gangs
    6-Gang
    Side Knockouts (Inches)
    (6) 3/4; (6) 1-1/4
    Box Depth (Inches)
    3-1/4 in.
    Cover Style
    Concrete
    $
    311
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075695 SKU, 22075695 ANALYTICS...
    Side Knockouts (Inches)
    (6) 3/4; (6) 1-1/4
    Box Depth (Inches)
    3-1/4 in.
    Cover Style
    Concrete
    Price
    $
    311
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available