Arlington TVB613 Recessed 4-Gang TV BOX for Power and Low Voltage with White Trim Plate | Graybar Store
Arlington - Recessed 4-Gang TV BOX for Power and Low Voltage with White Trim Plate - TVB613
+ / - Hover over image to Zoom
Other Views

    Recessed 4-Gang TV BOX for Power and Low Voltage with White Trim Plate

    Manufacturer: Arlington
    Manufacturer #: TVB613
    SKU: 25111735
    $19.53
    Checking Pricing
         
    No. of Gangs:4-Gang
    Size (Inches):17.0 W x 7.0 H
    Box Depth (Inches):3.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVB613
    • Box Depth (Inches) 3.88 in.
    • Materials Non-Metallic/Metallic
    • No. of Gangs 4-Gang
    • Size (Inches) 17.0 W x 7.0 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Recessed non-metallic/metallic 4-Gang TV BOX 17.0 W x 7.0 H x 3.88 D for use with power and low voltage with white trim plate.
    • Perfect for flat screen plasma/LCD televisions
    • For new or existing construction
    • Recessed, so plugs do not protrude from wall
    • (2) Low voltage mounts are built-in
    • Low voltage separator provided for built-in 2-gang device box so power and low voltage can be combined