Hubbell Wiring Device - Kellems HBLCFB401BASE Recessed 4 And 8 Gang Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - Recessed 4 And 8 Gang Floor Box - HBLCFB401BASE
+ / - Hover over image to Zoom
Other Views

    Recessed 4 And 8 Gang Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLCFB401BASE
    SKU: 22057884
    $178.95
    Checking Pricing
         
    No. of Gangs:4-Gang
    Depth:3 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLCFB401BASE
    • Depth 3 in.
    • Materials Stamped Steel
    • No. of Gangs 4-Gang
    • Material Steel
    • Country of Origin CA - Canada
    Product Overview:
    SCRUBSHIELD® HBL Recessed 4 And 8 Gang Floor Box, Depth: 3 in, No. of Gangs: 4, Steel