Hubbell Wiring Device - Kellems Recessed 3-Service Concrete Floor Boxes | Graybar Store
Hubbell Wiring Device - Kellems - Recessed 3-Service Concrete Floor Boxes
+ / - Hover over image to Zoom
Other Views

    Recessed 3-Service Concrete Floor Boxes

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell's 3-service floor box combines power, data and communication services in a single attractive and highly practical floor box.

    • Available in stamped steel or cast iron
    • Cover accepts piece of carpeting/li>
    • Large capacity data capable/li>
    • All connections fully accessible through hinged cover/li>
    • When not in use, entire unit lies flat, level with finished floor/li>
    • iSTATION™ AV connector capability/li>
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 1 items found )
    Bottom Knockouts (Inches):None
    No. of Gangs:1-Gang
    Side Knockouts (Inches):(1) 1-1/4 Each End/Each Side; (2) 3/4 Each Side
    Box Depth (Inches):2-9/10 in.
    Cover Style:Steel
    Mfg Part #
    SKU
    Bottom Knockouts (Inches)
    No. of Gangs
    Side Knockouts (Inches)
    Box Depth (Inches)
    Cover Style
    Price
    3SFBC
    88306389
    None
    1-Gang
    (1) 1-1/4 Each End/Each Side; (2) 3/4 Each Side
    2-9/10 in.
    Steel
    $
    205
    .21
    /
    EA
    88306389
    Bottom Knockouts (Inches)
    None
    No. of Gangs
    1-Gang
    Side Knockouts (Inches)
    (1) 1-1/4 Each End/Each Side; (2) 3/4 Each Side
    Box Depth (Inches)
    2-9/10 in.
    Cover Style
    Steel
    $
    205
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88306389 SKU, 88306389 ANALYTICS...
    Side Knockouts (Inches)
    (1) 1-1/4 Each End/Each Side; (2) 3/4 Each Side
    Box Depth (Inches)
    2-9/10 in.
    Cover Style
    Steel
    Price
    $
    205
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available