Hubbell Wiring Device - Kellems 24GCCVRBK Recessed 2 And 4 Gang Floor Box Cover | Graybar Store
Hubbell Wiring Device - Kellems - Recessed 2 And 4 Gang Floor Box Cover - 24GCCVRBK
+ / - Hover over image to Zoom
Other Views

    Recessed 2 And 4 Gang Floor Box Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 24GCCVRBK
    SKU: 25805731
    $150.15
    Checking Pricing
         
    Color:Black
    No. of Gangs:2; 4
    Shape:Rectangular
    Use With:CFB2G25; CFB2G25CR; CFB2G30; CFB2G30CR; CFB4G25; CFB4G25CR; CFB4G30; CFB4G30CR
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 24GCCVRBK
    • Color Black
    • No. of Gangs 2; 4
    • Shape Rectangular
    • Material Aluminum
    • Use With CFB2G25; CFB2G25CR; CFB2G30; CFB2G30CR; CFB4G25; CFB4G25CR; CFB4G30; CFB4G30CR
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kellems® Recessed 2 And 4 Gang Floor Box Cover, Shape: Rectangular, Aluminum, Black