Geist 23-RM RECESS MOUNTING BRACKETS | Graybar Store
Geist - RECESS MOUNTING BRACKETS - 23-RM
+ / - Hover over image to Zoom
Other Views

    RECESS MOUNTING BRACKETS

    Manufacturer: Geist
    Manufacturer #: 23-RM
    SKU: 22118251
    $15.31
    Checking Pricing
         
    Size:23 inch
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 23-RM
    • Color Black
    • Size 23 inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 23 inch recess mounting bracket. Black powered coat.