Klein Tools RT110 Receptacle Tester, 2.875 in. H | Graybar Store
Klein Tools - Receptacle Tester, 2.875 in. H - RT110
+ / - Hover over image to Zoom
Other Views

    Receptacle Tester, 2.875 in. H

    Manufacturer: Klein Tools
    Manufacturer #: RT110
    SKU: 25794697
    $5.99
    Checking Pricing
         
    Rating:ASNI/ISA S82.01-1994; CAN/CSA C22.2 No 1010.1-92; EN610-1:1993; UL3111
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # RT110
    • Rating ASNI/ISA S82.01-1994; CAN/CSA C22.2 No 1010.1-92; EN610-1:1993; UL3111
    • For Use With Receptacle Tester
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Receptacle Tester, Indicates Correct/Incorrect Wiring, Rating: ASNI/ISA S82.01-1994; CAN/CSA C22.2 No 1010.1-92; EN610-1:1993; UL3111, For Use With: Standard Receptacles